






€1,985.40/ pieceexcl. VAT
€2,402.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 129 kN |
Static load rating | 176 kN |
Reference speed | 1950 rpm |
Fatigue load limit | 5.9 kN |
Limiting speed | 3150 rpm |
Performance class | Single row |
Weight | 7.706 kg |
Weight | 16.989 lb |