






€1,167.50/ pieceexcl. VAT
€1,412.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 129 kN |
Static load rating | 176 kN |
Reference speed | 1950 rpm |
Fatigue load limit | 5.9 kN |
Limiting speed | 2430 rpm |
Performance class | Single row |
Weight | 6.18 kg |
Weight | 13.625 lb |
€1,306.56/ pieceexcl. VAT
€1,580.94incl. VAT
Estimated delivery date - 12/11/2026