






€1,780.31/ pieceexcl. VAT
€2,154.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 100 kN |
Static load rating | 124 kN |
Reference speed | 2260 rpm |
Fatigue load limit | 4.5 kN |
Limiting speed | 3750 rpm |
Performance class | Single row |
Weight | 4.76 kg |
Weight | 10.494 lb |