






€1,189.37/ pieceexcl. VAT
€1,439.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 240 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 73 kN |
Static load rating | 85 kN |
Reference speed | 2700 rpm |
Fatigue load limit | 3.4 kN |
Limiting speed | 4750 rpm |
Performance class | Single row |
Weight | 2.72 kg |
Weight | 5.997 lb |