






€13,454.49/ pieceexcl. VAT
€16,279.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 440 mm |
Outer Diameter | 650 mm |
Width | 94 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 550 kN |
Static load rating | 970 kN |
Reference speed | 1250 rpm |
Fatigue load limit | 26 kN |
Limiting speed | 1630 rpm |
Performance class | Single row |
Weight | 107 kg |
Weight | 235.894 lb |