






€4.10/ pieceexcl. VAT
€4.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 3.5 kN |
Static load rating | 1.37 kN |
Reference speed | 31500 rpm |
Fatigue load limit | 0.085 kN |
Limiting speed | 47000 rpm |
Performance class | Single row |
Weight | 0.012 kg |
Weight | 0.026 lb |