






€1,926.08/ pieceexcl. VAT
€2,330.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 255 kN |
Static load rating | 315 kN |
Reference speed | 2450 rpm |
Fatigue load limit | 11.7 kN |
Limiting speed | 3100 rpm |
Performance class | Single row |
Weight | 20.5 kg |
Weight | 45.195 lb |
€1,777.87/ pieceexcl. VAT
€2,151.22incl. VAT
Estimated delivery date - 12/11/2026