






€881.89/ pieceexcl. VAT
€1,067.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 201 kN |
Static load rating | 199 kN |
Reference speed | 3300 rpm |
Fatigue load limit | 8.4 kN |
Limiting speed | 4050 rpm |
Performance class | Single row |
Weight | 11.4 kg |
Weight | 25.133 lb |