






€636.81/ pieceexcl. VAT
€770.54incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 142 kN |
Static load rating | 136 kN |
Reference speed | 3750 rpm |
Fatigue load limit | 6 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 6.1 kg |
Weight | 13.448 lb |
€842.91/ pieceexcl. VAT
€1,019.92incl. VAT
Estimated delivery date - 12/11/2026