






€336.36/ pieceexcl. VAT
€407.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 117 kN |
Static load rating | 109 kN |
Reference speed | 4050 rpm |
Fatigue load limit | 5.1 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 3.56 kg |
Weight | 7.848 lb |
da_min | 148.8 mm |
B | 33 mm |
D | 210 mm |
d | 140 mm |
D1 | 187.54 mm |
d1 | 161.85 mm |
D2 | 191.28 mm |
Da_max | 201.2 mm |
ra | 2 mm |