






€189.63/ pieceexcl. VAT
€229.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 88 kN |
Static load rating | 77 kN |
Reference speed | 4450 rpm |
Fatigue load limit | 3.65 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 2.18 kg |
Weight | 4.806 lb |