






€104.56/ pieceexcl. VAT
€126.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 64 kN |
Static load rating | 54 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 3.15 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 1.27 kg |
Weight | 2.8 lb |
€90.11/ pieceexcl. VAT
€109.03incl. VAT
2 In stock - Estimated delivery date 13/11/2026