






€245.05/ pieceexcl. VAT
€296.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 64 kN |
Static load rating | 54 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 3.15 kN |
Limiting speed | 8200 rpm |
Performance class | Single row |
Weight | 1.45 kg |
Weight | 3.197 lb |