






€208.37/ pieceexcl. VAT
€252.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 62 kN |
Static load rating | 49.5 kN |
Reference speed | 5600 rpm |
Fatigue load limit | 3 kN |
Limiting speed | 8600 rpm |
Performance class | Single row |
Weight | 1.42 kg |
Weight | 3.131 lb |