






€73.68/ pieceexcl. VAT
€89.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 53 kN |
Static load rating | 43 kN |
Reference speed | 5800 rpm |
Fatigue load limit | 2.5 kN |
Limiting speed | 7100 rpm |
Performance class | Single row |
Weight | 0.917 kg |
Weight | 2.022 lb |
€65.35/ pieceexcl. VAT
€79.07incl. VAT
28 In stock - Estimated delivery date 13/11/2026