






€85.55/ pieceexcl. VAT
€103.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 51 kN |
Static load rating | 40 kN |
Fatigue load limit | 2.41 kN |
Limiting speed | 2850 rpm |
Performance class | Single row |
Weight | 0.895 kg |
Weight | 1.973 lb |
da_min | 86 mm |
B | 22 mm |
D | 125 mm |
d | 80 mm |
D1 | 110.98 mm |
d1 | 93.7 mm |
D2 | 113.7 mm |
Da_max | 119 mm |
ra | 1 mm |
€73.16/ pieceexcl. VAT
€88.52incl. VAT
60 In stock - Estimated delivery date 13/11/2026