






€327.69/ pieceexcl. VAT
€396.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 42 kN |
Static load rating | 33.5 kN |
Reference speed | 6300 rpm |
Fatigue load limit | 2.02 kN |
Limiting speed | 10600 rpm |
Performance class | Single row |
Weight | 0.753 kg |
Weight | 1.66 lb |