






€316.38/ pieceexcl. VAT
€382.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 40.5 kN |
Static load rating | 31 kN |
Reference speed | 6800 rpm |
Fatigue load limit | 1.9 kN |
Limiting speed | 11200 rpm |
Performance class | Single row |
Weight | 0.709 kg |
Weight | 1.563 lb |