






€40.73/ pieceexcl. VAT
€49.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 32.5 kN |
Static load rating | 25 kN |
Reference speed | 7100 rpm |
Fatigue load limit | 1.3 kN |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.418 kg |
Weight | 0.922 lb |
€31.83/ pieceexcl. VAT
€38.51incl. VAT
5 In stock - Estimated delivery date 13/11/2026