






€25.44/ pieceexcl. VAT
€30.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 30 kN |
Static load rating | 21.2 kN |
Reference speed | 8300 rpm |
Fatigue load limit | 1.15 kN |
Limiting speed | 10700 rpm |
Performance class | Single row |
Weight | 0.365 kg |
Weight | 0.805 lb |
€22.37/ pieceexcl. VAT
€27.07incl. VAT
10 In stock - Estimated delivery date 13/11/2026