






€208.65/ pieceexcl. VAT
€252.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22 kN |
Static load rating | 15.8 kN |
Reference speed | 8900 rpm |
Fatigue load limit | 0.8 kN |
Limiting speed | 15900 rpm |
Performance class | Single row |
Weight | 0.33 kg |