






€17.17/ pieceexcl. VAT
€20.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 21.2 kN |
Static load rating | 14.4 kN |
Reference speed | 9700 rpm |
Fatigue load limit | 0.75 kN |
Limiting speed | 13100 rpm |
Performance class | Single row |
Weight | 0.236 kg |
Weight | 0.52 lb |
€15.11/ pieceexcl. VAT
€18.28incl. VAT
35 In stock - Estimated delivery date 12/11/2026