






€22.32/ pieceexcl. VAT
€27.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 21.2 kN |
Static load rating | 14.4 kN |
Fatigue load limit | 0.75 kN |
Limiting speed | 4950 rpm |
Performance class | Single row |
Weight | 0.24 kg |
Weight | 0.529 lb |
da_min | 49.6 mm |
B | 16 mm |
D | 75 mm |
d | 45 mm |
D1 | 65.6 mm |
d1 | 54.2 mm |
D2 | 67.98 mm |
Da_max | 70.4 mm |
ra | 1 mm |
€19.66/ pieceexcl. VAT
€23.79incl. VAT
58 In stock - Estimated delivery date 13/11/2026