






€6.54/ pieceexcl. VAT
€7.91incl. VAT
15 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA14 |
Dynamic load rating | 6.4 kN |
Static load rating | 3.25 kN |
Reference speed | 20300 rpm |
Fatigue load limit | 0.162 kN |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.0395 kg |
da_min | 19 mm |
B | 10 mm |
D | 35 mm |
d | 17 mm |
D1 | 29.51 mm |
d1 | 22.65 mm |
D2 | 30.81 mm |
Da_max | 33 mm |
ra | 0.3 mm |
€5.03/ pieceexcl. VAT
€6.09incl. VAT
270 In stock - Estimated delivery date 26/10/2026