






€5.12/ pieceexcl. VAT
€6.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.3 kN |
Static load rating | 2.85 kN |
Reference speed | 23200 rpm |
Fatigue load limit | 0.191 kN |
Limiting speed | 37000 rpm |
Performance class | Single row |
Weight | 0.027 kg |
Weight | 0.06 lb |
€9.32/ pieceexcl. VAT
€11.28incl. VAT
Estimated delivery date - 12/11/2026