






€5.05/ pieceexcl. VAT
€6.11incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.9 kN |
Static load rating | 2.37 kN |
Reference speed | 26000 rpm |
Fatigue load limit | 0.164 kN |
Limiting speed | 42500 rpm |
Performance class | Single row |
Weight | 0.021 kg |
Weight | 0.046 lb |
€4.23/ pieceexcl. VAT
€5.12incl. VAT
Estimated delivery date - 12/11/2026