






€19,672.88/ pieceexcl. VAT
€23,804.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 530 mm |
Outer Diameter | 780 mm |
Width | 112 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 710 kN |
Static load rating | 1390 kN |
Reference speed | 1020 rpm |
Fatigue load limit | 33.5 kN |
Limiting speed | 1330 rpm |
Performance class | Single row |
Weight | 179.16 kg |
Weight | 394.98 lb |