






€51.53/ pieceexcl. VAT
€62.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 30 |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 19 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 19.9 kN |
Static load rating | 15.4 kN |
Reference speed | 10100 rpm |
Limiting speed | 13500 rpm |
Weight | 0.16 kg |
With sealing | No |