






€42.63/ pieceexcl. VAT
€51.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 30 |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 15.2 kN |
Static load rating | 10.9 kN |
Reference speed | 11100 rpm |
Limiting speed | 15900 rpm |
Weight | 0.102 kg |
With sealing | No |