






€38.93/ pieceexcl. VAT
€47.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 30 |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 9.1 kN |
Static load rating | 6.1 kN |
Reference speed | 15300 rpm |
Limiting speed | 22500 rpm |
Weight | 0.054 kg |
With sealing | No |