






€39.31/ pieceexcl. VAT
€47.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 30 |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 6.1 kN |
Static load rating | 3.7 kN |
Reference speed | 19300 rpm |
Limiting speed | 29500 rpm |
Weight | 0.032 kg |
With sealing | No |