






€1,405.70/ pieceexcl. VAT
€1,700.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 67 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 167 kN |
Static load rating | 64 kN |
Reference speed | 4750 rpm |
Limiting speed | 4800 rpm |