






€932.69/ pieceexcl. VAT
€1,128.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 143 kN |
Static load rating | 51 kN |
Reference speed | 5200 rpm |
Limiting speed | 5400 rpm |
€884.99/ pieceexcl. VAT
€1,070.84incl. VAT
Estimated delivery date - 17/11/2026