






€309.16/ pieceexcl. VAT
€374.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 98 kN |
Static load rating | 32.5 kN |
Reference speed | 6100 rpm |
Limiting speed | 4750 rpm |
€269.60/ pieceexcl. VAT
€326.22incl. VAT
Estimated delivery date - 17/11/2026