






€249.09/ pieceexcl. VAT
€301.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 52 kN |
Static load rating | 17.9 kN |
Limiting speed | 3750 rpm |