






€163.12/ pieceexcl. VAT
€197.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 66 kN |
Static load rating | 20.2 kN |
Reference speed | 7600 rpm |
Limiting speed | 6300 rpm |
€154.46/ pieceexcl. VAT
€186.90incl. VAT
14 In stock - Estimated delivery date 13/11/2026