






€122.77/ pieceexcl. VAT
€148.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 55 kN |
Static load rating | 16.6 kN |
Reference speed | 8000 rpm |
Limiting speed | 7000 rpm |
€119.69/ pieceexcl. VAT
€144.82incl. VAT
Estimated delivery date - 17/11/2026