






€97.70/ pieceexcl. VAT
€118.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 46 kN |
Static load rating | 13.5 kN |
Reference speed | 8700 rpm |
Limiting speed | 7900 rpm |
€96.16/ pieceexcl. VAT
€116.35incl. VAT
7 In stock - Estimated delivery date 13/11/2026