






€99.04/ pieceexcl. VAT
€119.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 25.5 kN |
Static load rating | 7.9 kN |
Limiting speed | 5800 rpm |
€112.25/ pieceexcl. VAT
€135.82incl. VAT
7 In stock - Estimated delivery date 13/11/2026