






€71.02/ pieceexcl. VAT
€85.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 32.5 kN |
Static load rating | 8.8 kN |
Reference speed | 10400 rpm |
Limiting speed | 10200 rpm |
€71.98/ pieceexcl. VAT
€87.10incl. VAT
Estimated delivery date - 17/11/2026