






€56.93/ pieceexcl. VAT
€68.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 25 kN |
Static load rating | 6.6 kN |
Reference speed | 11900 rpm |
Limiting speed | 12200 rpm |