






€47.98/ pieceexcl. VAT
€58.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 17.4 kN |
Static load rating | 3.85 kN |
Reference speed | 15600 rpm |
Limiting speed | 17200 rpm |