






€367.15/ pieceexcl. VAT
€444.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Number of rows | 2 |
Static load rating | 475 kN |
Dynamic load rating | 430 kN |
Limiting speed | 4550 rpm |
Reference speed | 3150 rpm |
Fatigue load limit | 53 kN |
Weight | 4.86 kg |
Weight | 10.714 lb |
€314.74/ pieceexcl. VAT
€380.84incl. VAT
15 In stock - Estimated delivery date 10/11/2026