






€913.42/ pieceexcl. VAT
€1,105.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 126 kN |
Static load rating | 52 kN |
Reference speed | 4700 rpm |
Limiting speed | 5000 rpm |
€763.93/ pieceexcl. VAT
€924.36incl. VAT
2 In stock - Estimated delivery date 13/11/2026