FAG

FAG 22211-E1-XL-K-C3, Spherical Roller Bearing, 55 mm ID, 100 mm OD, Sheet metal Cage

  • ERIKS:11831845
  • Manufacturer:4026677804976
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€104.25/ pieceexcl. VAT

€126.14incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Type
Spherical Roller Bearing
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Number of rows
2
Static load rating
130 kN
Dynamic load rating
129 kN
Limiting speed
9000 rpm
Reference speed
4650 rpm
Fatigue load limit
17.7 kN
Weight
0.805 kg
Weight
1.775 lb
Alternatives

€92.60/ pieceexcl. VAT

€112.05incl. VAT

33 In stock - Estimated delivery date 10/11/2026