






€595.35/ pieceexcl. VAT
€720.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 43 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 84 kN |
Static load rating | 34.5 kN |
Reference speed | 5000 rpm |
Limiting speed | 6100 rpm |
€635.32/ pieceexcl. VAT
€768.74incl. VAT
Estimated delivery date - 17/11/2026