






€362.56/ pieceexcl. VAT
€438.70incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 71 kN |
Static load rating | 28.5 kN |
Reference speed | 5200 rpm |
Limiting speed | 4400 rpm |
€377.20/ pieceexcl. VAT
€456.41incl. VAT
1 In stock - Estimated delivery date 13/11/2026