






€471.50/ pieceexcl. VAT
€570.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 59 kN |
Static load rating | 23.6 kN |
Reference speed | 5200 rpm |
Limiting speed | 7200 rpm |