






€245.40/ pieceexcl. VAT
€296.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 49.5 kN |
Static load rating | 19.9 kN |
Reference speed | 5400 rpm |
Limiting speed | 5300 rpm |
€219.18/ pieceexcl. VAT
€265.21incl. VAT
Estimated delivery date - 17/11/2026