






€202.40/ pieceexcl. VAT
€244.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 44.5 kN |
Static load rating | 17.8 kN |
Reference speed | 5600 rpm |
Limiting speed | 5600 rpm |